Model # :WBM1617434
MPN #: 1688B
BK Precision 1688B 18V/20A Switching Bench DC Power Supply
Write a Review
|
Questions & Answers (0)
Product Description
BK Precision 1688B 18V/20A Switching Bench DC Power Supply
The B&K Precision 1685B, 1687B, and 1688B switching mode DC power supplies provide various configurations of high output voltage or high output current in a small, lightweight form factor. In addition to their constant voltage (CV) and constant current (CC) modes, these high efficiency DC power supplies offer unique preset and remote control modes. Up to three different presets of voltage and current values can be saved for quick recall through a rear switch. For remote control, an analog remote control terminal is accessible on the rear, or use the USB interface to communicate with the power supply via PC software or remote commands. These features make the 1685B, 1687B, and 1688B suitable for a wide range of applications including production testing, telecommunications, R&D, electronic field service, and university labs.
The B&K Precision 1685B, 1687B, and 1688B switching mode DC power supplies provide various configurations of high output voltage or high output current in a small, lightweight form factor. In addition to their constant voltage (CV) and constant current (CC) modes, these high efficiency DC power supplies offer unique preset and remote control modes. Up to three different presets of voltage and current values can be saved for quick recall through a rear switch. For remote control, an analog remote control terminal is accessible on the rear, or use the USB interface to communicate with the power supply via PC software or remote commands. These features make the 1685B, 1687B, and 1688B suitable for a wide range of applications including production testing, telecommunications, R&D, electronic field service, and university labs.
PRICE
$549.00
1
1
Ships in 59 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy