Knowledge Center
Catalog
Chat
Contact Us
Browse History
NEW PRODUCTS
Model # :WBB3227871
MPN #: CG-248
Product Details
BK Resources Stainless Steel Glass Filler Water Station Sink, 12" Faucet Clearance
Glass Filler Water Station Features: 12-11/6"L x 10-3/4"W x 13"H 20 ga T-304 stainless steel 12" clearance 1/2" NPS water connection and a locking clip on the faucet for continuous flow Lead Free. Tested and certified by NSF
BK Resources Splash Mount Faucet Mounting Kit
Splash Mount Faucet Mounting Kit. New Design Easy Installation. Includes: (2) 1/2" Supply Nipples (2) Retainer Nuts (2) Lock Washers (2) Rubber Washers & (2) Male & Female Short 90° Elbows
BK Resources Floor Trough Stainless Steel Grate, 12" x 36"
Features: 12" (W) x 36" (L) Floor Trough 14 Ga T-304 Stainless Steel Removable 3/16" x 1" Stainless Steel Flatbar Subway Grate 2-3/4" Pan Depth Drain Included
BK Resources Pre-Rinse 60" Stainless Spray Hose, Includes Universal Adapter
Pre-Rinse 60" Stainless Spray Hose, Includes Universal Adapter, Lead Free, NSF.
BK Resources Deck Mount Faucet Mounting Kit
Deck Mount Faucet Mounting Kit Includes: (2) 1/2" Supply Nipples (2) Retainer Nuts (2) Lock Washers (2) Rubber Washers