- 12" (W) x 60" (L) Floor Trough
- 14 Ga T-304 Stainless Steel
- Removable 3/16" x 1" Stainless Steel Flatbar Subway Grate
- 2-3/4" Pan Depth
- Drain Included
BK Resources Floor Trough Stainless Steel Grate, 12" x 60"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,759.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | FTRS-1260 |
| Type | Floor Trough |
| Material | Stainless Steel |
| Description | Floor Trough Stainless Steel Grate |
| Color | Gray |
| Brand | BK Resources |