- Krowne Replacement Face Strainer for Waste Drains
- 3-1/2" Sink Opening
Krowne 22-616 - Replacement Face Strainer for 3-1/2" Waste Drains
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$14.25
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 6 in |
| Drain Outlet | 3-1/2 Sink Opening in |
Product Details
| Material | Stainless Steel |
| Color | Silver |
| Manufacturers Part Number | 22-616 |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |