The Hilmor Backpack Tool Bag is a comprehensive jobsite sidekick. It includes 19 exterior and interior pockets so you can store your tools safely and find them quickly. Two padded, zippered side pockets provide safe storage for your meter. Plus, it features a metal loop, giving you an easy way to transport your manifold. Its sturdy rubber, water-resistant bottom means rain or shine, the contents inside won't be damaged even in the roughest work environment. And while it's spacious enough to hold up to 50 lbs., padded shoulder straps and a back air vent make hauling it a little more comfortable and leaves your hands free to safely climb a ladder.
Hilmor BKB Backpack Tool Bag 1839080, 11 Interior Pockets, 8 Exterior Pockets
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
3
3
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 14 in |
| Height | 16 in |
| Weight | 5 lbs |
Product Details
| Description | Backpack Tool Bag |
| Color | Black, Green |
| Manufacturers Part Number | 1839080 |
| Brand | Hilmor |
Warranty
| Warranty | Lifetime |