Buyers Black 4-Switch Panel 3-On/Off 1-Momentary - 6391204
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Pre-Wired 4 Switch Panel is designed for use on with small to medium size light bars. It features built-in arrow stick controls and can be set up to activate your warning and flash pattern selections.
PRICE
$30.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Depth | 3-3/4 in |
| Height | 1-1/2 in |
Product Details
| Type | Light Bar Accessories |
| Mounting Location | Dash |
| Housing Color Family | Black |
| Description | 4-Switch Panel 3-On/Off 1-Momentary |
| Manufacturers Part Number | 6391204 |
| For Use With | Light Bars |
| Brand | Buyers Products |