Features:
- 2 Locking Casters, 2 Swivel Casters, and 4 Total Locking Drawers
- Built-in Recessed Tray in the Top of the Cart
- Corrosion-Resistant, Non-Metal HDPE Construction
- Designed to be Space Saving while Keep Materials and Supplies Mobile
Weights & Dimensions
| Length | 18-3/8 in |
| Width | 14-3/8 in |
| Height | 27-3/4 in |
| Weight | 53.2 lbs |
| Wheel Diameter | 3 in |
Product Details
| Assembly Required | No |
| Lock Type | Lock Hafele Cam Zinc Plated Steel |
| Type | General Purpose Medical Storage Cart |
| Color | Black |
| Series | Black Compact Carts |
| Number of Drawers | 4 |
| Wheel Type | 2 locking, 2 Swivel |
| Made in the USA | Yes |
| Material | 1/2" HDPE, 1/8" ACP, ABS, 1/2" PVC |
| Package Quantity | 1 |
| Manufacturers Part Number | 53480 |
| Brand | TrippNT |
Warranty
| Warranty | Lifetime Guarantee yr |