Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB2014154

MPN #: 51610

TrippNT™ Element 07 Compact Medical Cart, 4 Drawers, 17"W x 20"D x 27"H, White

Product Description
TrippNT's Element 07 Compact Medical Cart stores a large amount of supplies in a small area. Four full extension locking drawers provide plenty of room for storage. Made of high density polyethylene and aluminum composite panel with 3 inch casters (2 total locking and 2 swivel). Ships fully assembled and ready for use.

Features:
  • 2 Locking Casters, 2 Swivel Casters, and 4 Full Extension Locking Drawers
  • Compact Design Leaves a Smaller Footprint
  • Corrosion-Resistant, Non-Metal HDPE Construction
  • Designed to be Space Saving while Offering Substantial Storage
  • 100% Total Replacement Lifetime Guarantee/Made in USA
PRICE
$2,019.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width20 in
Height27 in
Weight35 lbs
Wheel Diameter3 in
Drawer Dimensions12 x 4 x 15-3/8 WHD

Product Details

Assembly RequiredNo
Lock TypeLock Hafele Cam Zinc Plated Steel
TypeGeneral Purpose Supply Cart
ColorWhite
SeriesElement
Number of Drawers4
Wheel TypeNon-Marking Rubber, 2 Locking, 2 Directional
Material1/8" ACP, 1/2" HDPE
DescriptionElement 07 Compact Medical Cart
Number of Compartments4
Manufacturers Part Number51610
BrandTrippNT

Warranty

Warranty100% Total Replacement Lifetime Guarantee