Adcraft Black Diamond BDGF-120/LPG - Fryer, LP, 120,000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
Adcraft Black Diamond BDGF-120/LPG - Fryer, LP, 120,000 BTU
Adcraft Black Diamond's 120,000 BTU floor standing gas deep fryer is constructed of a 16 gauge stainless steel tank and has a thermostat range of 200°F (93°C) to 400°F (204°C). Long lasting stainless steel baffles are mounted in the heat exchange tubes to provide maximum heating and combustion efficiency. A standing pilot light design provides a ready flame when heat is required and an automatic shut off function when the fryer temperature exceeds 450°F (232°C). This fryer comes complete with two nickel plated oblong wire mesh baskets, one nickel plated tube rack, drain extension, built-in heat deflector and 6" adjustable legs. Black Diamond fryers include Robert Shaw components that are made in the USA. 45-50 lb oil capacity. Liquid Propane (LPG). ETL and ETL Sanitation Listed. 1 year warranty on parts and labor and 5 year warranty on stainless steel tank.
Adcraft Black Diamond's 120,000 BTU floor standing gas deep fryer is constructed of a 16 gauge stainless steel tank and has a thermostat range of 200°F (93°C) to 400°F (204°C). Long lasting stainless steel baffles are mounted in the heat exchange tubes to provide maximum heating and combustion efficiency. A standing pilot light design provides a ready flame when heat is required and an automatic shut off function when the fryer temperature exceeds 450°F (232°C). This fryer comes complete with two nickel plated oblong wire mesh baskets, one nickel plated tube rack, drain extension, built-in heat deflector and 6" adjustable legs. Black Diamond fryers include Robert Shaw components that are made in the USA. 45-50 lb oil capacity. Liquid Propane (LPG). ETL and ETL Sanitation Listed. 1 year warranty on parts and labor and 5 year warranty on stainless steel tank.
PRICE
$1,525.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/2 in |
| Depth | 30-1/4 in |
| Height | 53-1/2 in |
| Weight | 163 lbs |
| Leg Length | 6 in |
| Gas Connection | 3/4 Rear NPT in |
| Drain Size | 1-1/4 in |
Product Details
| Type | Single Unit |
| Temperature Range | 200-400 °F |
| Oil Capacity | 45-50 lbs |
| Includes | 2 Baskets, Tube Rack, Drain Extension, Built-In Heat Deflector, 6" Adjustable Le |
| Material | Stainless Steel Front, Door, Tank; Galvanized Sides, Back |
| Ignition Type | Standing Pilot Light |
| Description | Fryer |
| Package Quantity | 1 |
| BTU | 120000 |
| Fuel Type | Liquid Propane |
| Number of Burners | 5 |
| Brand | Black Diamond |
Warranty
| Warranty | 1 Year, 5 Years on Tank |
Compliance & Certifications
| Certifications | ETL, ETL-S |