Adcraft CK-2 - Pizza/Snack Oven, Stainless Steel, 120V
Write a Review
|
Questions & Answers (0)
Product Description
Adcraft's Pizza/Snack Oven is perfect for all of your bite size treats. Constructed of heavy duty stainless steel and is equipped with a 13-1/2" rack that accommodates food items that are up to 12" in diameter and 2-1/2" high. On/Off controlled operation by a 30 minute timer with a pre-set 450 degree thermostat for quick cooking. Upper and lower heating elements allow for even cooking from the top and bottom of the oven. Comes with a removable crumb tray for easy cleanup. 120V, 1450W, 12A, NEMA 5-15 plug. UL Listed.
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 15 in |
| Height | 7-1/2 in |
| Weight | 12.1 lbs |
| Cord Length | 4 ft |
Product Details
| Plug | 5-15P |
| Amperage | 12 A |
| Temperature Range | 450 °F |
| Style | Pizza/Snack Oven |
| Voltage | 1 V |
| Material | Stainless Steel |
| Phase | 1 |
| Description | Pizza/Snack Oven |
| Watts | 1450 W |
| Knob Material | Plastic |
| Brand | Adcraft |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL |