Four (4) epoxy coated hangrails with attached 1/4" chrome wire are included. Has 5/16" levelers. The extremely versatile Ladder system allows you to vary your merchandising techniques to suit any department's needs - from hangrails to shelves, or a combination of both. The multi-purpose epoxy-coated units can be accessorized with specialized hangrails, shelves, face-outs and water falls.
96" W x 16"D x 88"H Black Double High Wall Rack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$535.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 16 in |
| Height | 88 in |
Product Details
| Type | Double High Wall Rack |
| Class | Ladder System™ |
| Finish | Semi-gloss |
| Line | Fixtures |
| Color | Black |
| Manufacturers Part Number | A305/B |
| Brand | Econoco |