Dandux Black Elevated Plastic Box Truck 51130P06Z 6 Bushel Capacity
Write a Review
|
Questions & Answers (0)
Product Description
This plastic bulk truck features an ergonomically correct raised platform height that helps reduce fatigue associated with bending or reaching to retrieve loads. Perfect for under counter storage and anywhere space is at a premium. Extra-thick 0.225" polyethylene body is easily cleaned and offers superior durability. Body is secured to a rugged powder coated steel frame for extra strength. Four 3" rubber swivel casters offer easy maneuverability.
PRICE
$329.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 20 in |
| Height | 32-1/4 in |
| Inside Height | 20-1/2 in |
| Weight Capacity | 300 lbs |
| Weight | 32 lbs |
| Wheel Diameter | 3 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Rubber |
| Type | Elevated Plastic Box Truck |
| Color | Black |
| Caster Type | (4) Swivel |
| Capacity Bushel | 6 bu |
| Material | Plastic |
| Manufacturers Part Number | 51130P06Z |
| Duty | Light Duty |
| Base Material | Steel |
| Brand | Dandux |