Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dandux

Model # :WB985673GN

MPN #: 51130P04E

Dandux Green Elevated Plastic Box Truck 51130P04E 4 Bushel Capacity

Product Description
This plastic bulk truck features an ergonomically correct raised platform height that helps reduce fatigue associated with bending or reaching to retrieve loads. Perfect for under counter storage and anywhere space is at a premium. Extra-thick 0.225" polyethylene body is easily cleaned and offers superior durability. Body is secured to a rugged powder coated steel frame for extra strength. Four 3" rubber swivel casters offer easy maneuverability.

PRICE
$319.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 in
Width18 in
Height29-3/4 in
Inside Height18-1/4 in
Weight Capacity300 lbs
Weight25 lbs
Wheel Diameter3 in

Product Details

Assembly RequiredYes
Wheel MaterialRubber
TypeElevated Plastic Box Truck
ColorGreen
Caster Type(4) Swivel
Capacity Bushel4 bu
MaterialPlastic
Manufacturers Part Number51130P04E
DutyLight Duty
Base MaterialSteel
BrandDandux