x

Take 15% off your entire order!

Offer applied at checkout

Quick Cable 5725-025B Black Flag Clamp Terminal Protectors, 1 & 2 Gauge, 25 Pcs

Quick Cable 5725-025B Black Flag Clamp Terminal Protectors, 1 & 2 Gauge, 25 Pcs

Item #: WBB1150672

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$73.11 up to 13% OFF

Price: $63.95

Save $3.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 5725-025B Black Flag Clamp Terminal Protectors, 1 & 2 Gauge, 25 Pcs

Features:
  • MAX Copper Lugs Straight Tin Plated
  • Seamless 100% copper tube construction
  • Can be crimped or soldered
  • Ideal for general wiring as well as starter or ground connections

  • BRAND Quick Cable
  • MANUFACTURERS PART NUMBER 5725-025B
  • COLOR Black
  • CONSTRUCTION PVC
  • DESCRIPTION Black Flag Clamp Terminal Protectors
  • FITS GAUGE 1 & 2
  • PACKAGE QUANTITY 25 PCS/Bag
  • GAUGE 1 & 2 Gauge
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 5725-025B Black Flag Clamp Terminal Protectors, 1 & 2 Gauge, 25 Pcs

Quick Cable 5725-025B Black Flag Clamp Terminal Protectors, 1 & 2 Gauge, 25 Pcs

Item #: WBB1150672

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant