- The industry standard twist-on connector with top quality, performance and durability.
- Color-coded for easy size selection.
- Tight, square-wire spring makes quick, secure connections for positive continuity.
- Tough, thermoplastic shell shields against environmental extremes.
- Resists chemical action from hydrocarbons, diluted acid or alkaline solutions.
- Flame-retardant properties resist heat distortion up to 105 °C (221 °F).
- High-dielectric shell features deep skirt design to prevent exposure of bare wire.
- Copper-to-copper connections only.
Gardner Bender 16-003 Wiregard® Orange, Gb-3, Small Jar - 100 pk.
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$7.20
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 16-003 |
| Wire Range | #22 - #14 AWG |
| Package Quantity | 100 |
| Color | Orange |
| Brand | Gardner Bender |
Compliance & Certifications
| Certifications | Canada & U.S.A UL Listed |