Buyers 3.5" Red Rectangular DOT Stick-On Reflectors - 500 Per Roll - 5623520
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 3.5 Inch Red Rectangular DOT Stick-On Reflectors are used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. Reflectors have adhesive backing to easily attach to your trailer or vehicle. Each stick-on reflector is 3-1/2 in. wide by 2 in. high and are sold in a roll of 500.
PRICE
$279.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Depth | 4-1/2 in |
| Height | 3 in |
| Size | 3.5" x 2" |
Product Details
| Type | DOT Reflectors |
| Lens Color Family | Red |
| Description | Rectangular DOT Stick-On Reflectors |
| Color | Red |
| Manufacturers Part Number | 5623520 |
| Brand | Buyers Products |
Compliance & Certifications
| Certifications | DOT |