Lorell® Black Leather Wood Frame Guest Chair - Black with Espresso Frame
Write a Review
|
Questions & Answers (0)
Product Description
Guest chair offers ideal guest seating with thick cushions, a wood frame and black bonded leather upholstery. Seat cushion is 3-16/17" thick while the back cushion is about 4-3/4" thick. Solid wood frame features front and back crossbars under seat for extra durability and strength. Four-leg, nonskid base is equipped with adjustable leg sliders for leg leveling. Chair also features fixed armrests to add to your comfort. Weight capacity is 250 lb. Seat measures 20-7/8" wide x 17-3/8" deep. Back size is 20-7/8" wide x 15-3/4" high.
PRICE
$299.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 25-3/5 in |
| Height | 33-2/7 in |
| Weight Capacity | 275 lbs |
| Seat Width | 20-7/8 in |
| Seat Depth | 17-3/8 in |
| Seat Height | 17-7/8 in |
| Base | 4 Legged |
Product Details
| Assembly Required | Yes |
| Type | Guest/ Side Chair |
| Frame Color Family | Brown |
| Casters | No |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Leather Guest Chair |
| Package Quantity | 1 |
| Frame Material | Wood |
| Arm Type | Fixed |
| Manufacturers Part Number | LLR40201 |
| Back Type | Mid Back |
| Seat Material | Leather |
| Brand | Lorell |
Warranty
| Warranty | 5 yr |