Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lorell

Model # :T9FB3250984

MPN #: LLR84595

Lorell® Deluxe Leather Guest Armless Chair, 23-3/4"W x 26"D x 33-1/2"H, Mid Back, Black

Product Description
With leather-upholstered, padded seat and back, this guest chair offers luxurious comfort for your waiting room. Sturdy construction features a plywood core for the seat and back and metal frame with a powder-coat finish. Four-leg base offers reliable support for your guests. Weight capacity is 275 lb. Chair meets or exceeds ANSI/BIFMA standards.

PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/4 in
Depth26 in
Height33-1/2 in
Weight Capacity275 lbs
Weight24 lbs
Seat Width19-1/4 in
Seat Depth19-1/4 in
Seat Height17-3/4 in
Base4 Legged
Back Width19 in
Back Height13-1/4 in

Product Details

Assembly RequiredYes
Back Color FamilyBlack
Frame Color FamilyBlack
Arm TypeArmless
Manufacturers Part NumberLLR84595
BrandLorell
TypeGuest Chair
ColorBlack
CastersNo
Number of Seats1
Seat Color FamilyBlack
Package Quantity1
Frame MaterialMetal
Back TypeMid Back
Seat MaterialLeather Plywood

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsANSI/BIFMA