MasterVision Black Fabric Bulletin Board, 18" X 24", Black MDF Frame
Write a Review
|
Questions & Answers (0)
Product Description
MasterVision Black Fabric Bulletin Board, 18" X 24", Black MDF Frame
Designed to fit in smaller spaces, the MasterVision Fabric Bulletin Board can be used in any working context. Practical and adaptable, it is the starting point of all efficient planning and organization. The durable thick textured fabric bulletin surface never shows pin holes. This bulletin board is perfect for photos, notes, memories, reminders, illustrations, training materials and more. Features a black stylish MDF frame.
Designed to fit in smaller spaces, the MasterVision Fabric Bulletin Board can be used in any working context. Practical and adaptable, it is the starting point of all efficient planning and organization. The durable thick textured fabric bulletin surface never shows pin holes. This bulletin board is perfect for photos, notes, memories, reminders, illustrations, training materials and more. Features a black stylish MDF frame.
PRICE
$54.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 3/4 in |
| Height | 18 in |
| Board Size (W x H) | 24 x 18 in |
Product Details
| Assembly Required | Assembled |
| Board Type | Bulletin Board |
| Frame Color Family | Black |
| Color | Black |
| Surface Material | Fabric |
| Style | Fabric Board |
| Mounting Location | Hardware Included |
| Description | Fabric Bulletin Board |
| Package Quantity | 1 |
| Frame Material | MDF |
| Manufacturers Part Number | FB0471168 |
| Magnetic | No |
| Indoor/Outdoor | Indoor |
| Brand | MasterVision |