Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MasterVision

Model # :WBB2347416

MPN #: FA05439214

MasterVision Ayda Blue Felt Bulletin Board, 36" X 48", Aluminum Frame

Product Description
MasterVision Ayda Blue Felt Bulletin Board, 36" X 48", Aluminum Frame

The Ayda Fabric Bulletin Board is an economic solution that delivers effective posting and versatility for office and facility communications. The blue self-healing fabric surface never shows pinholes to make this board both durable and resilient. This aluminum framed board has a four-corner mounting system that can be positioned either vertically or horizontally. 36" x 48" bulletin board is perfect for photos, notes, memories, reminders, illustrations, training materials and more.

PRICE
$54.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth2/5 in
Height36 in
Board Size (W x H)48 x 36 in

Product Details

Assembly RequiredAssembled
Board TypeBulletin Board
Frame Color FamilySilver
ColorBlue
Surface MaterialFelt
StyleFelt Board
Mounting LocationWall Mount
Package Quantity1
Frame MaterialAluminum
Manufacturers Part NumberFA05439214
MagneticNo
Indoor/OutdoorIndoor
BrandMasterVision

Warranty

Warranty10 Years