Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :T9FB2235032

MPN #: 3013395

Buyers Black Mesh Tarp, 7 Ft. x 24 Ft. - 3013395

Product Description
Buyers Products Black Mesh Tarp fits their Side Mount, Underbody Mount, and Crank Mount Tarp Systems. Check our sizing chart to find the right size for your dump body style. Constructed from lightweight mesh, this tarp has a heavy-duty double stich hem, which is reinforced with 2 inch thick heavy-duty nylon webbing. Brass grommets surround the full perimeter, helping weigh down the tarp to avoid sail.

PRICE
$139.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 ft
Width7 ft
Weight14.7 lbs

Product Details

Assembly RequiredYes
Tarp TypeMesh
MaterialMesh/Brass
DescriptionMesh Tarp
ColorBlack
Manufacturers Part Number3013395
For Use WithBuyers Tarp Systems
BrandBuyers Products