Buyers Aluminum Tarp System with Mesh Tarp, 5 Ft. x 12 Ft. - DTR5012
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Dump Tarp System is a complete, manually operated tarp system for any dump body application. The extruded aluminum cross bars telescope to exact bed width of dumps and trailers up to 102 inches wide. Each kit includes a tarp roller, 7 inch folding hand crank with mounting plate, tarp, a 20 ft rope, 4-rope tie-down hooks, and two 15 inch rubber straps with S hooks. System comes with a 5' x 12' mesh tarp. All tarp kits include cast bearing and zinc plated mounting hardware. The Kit Includes Tarp Roller, folding crank, mounting plate, tarp, rope, rope tie-down (4), rubber straps (2), s-hooks.
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 ft |
| Width | 5 ft |
| Weight | 24.8 lbs |
Product Details
| Assembly Required | Yes |
| Tarp Type | Mesh |
| Includes | Tarp Roller, Crank, Mounting Plate, Tarp, Rope, Tie-Downs, Straps, S-Hooks |
| Material | Aluminum/Mesh |
| Description | Aluminum Tarp System with Mesh Tarp |
| Color | Black |
| Manufacturers Part Number | DTR5012 |
| For Use With | Dumps & Trailers up to 102" |
| Brand | Buyers Products |