Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1645555

Global Industrial™ Pallet Covers, 51"W x 49"D x 73"H, 2 Mil, Black, 50/Roll

Product Description
Use these large gusseted poly bags to cover equipment and pallets. The poly bags cover protect large items from dirt and dust. These black covers are opaque and prevent pilferage by concealing load contents. Line large cartons with these bags to protect products from moisture. These bags are precut and perforated on a roll for easy use. They are ideal for outside storage.

PRICE
$205.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
205.95
Buy 3+ units
195.95Save $10.00 (5%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width51 in
Depth49 in
Height73 in
Weight43.7 lbs
Fits Pallet L x W48 x 48
Thickness2 mil

Product Details

TypePallet Covers
ColorBlack
RecyclableNo
MaterialPlastic
Package Quantity1 Roll
Manufacturers Part NumberB1645555
Number of Bags per Roll50
BrandGlobal Industrial
Number of Rolls1