Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




VersaCart

Model # :WBB2956078

MPN #: 206-40L BLK 10

Versacart® Black Rolling Basket 40 Liter - Pkg Qty 10

Product Description
Hand baskets are great for customers who only want a few items. Our hand baskets offer our trademark durability and comfort, and are available in black, dark blue, dark green and red to fit your store's branding and specific needs.

Features:

  • 100% recyclable polypropylene
  • deep 40 liter capacity
  • long lasting fade resistant colors
  • bearing-based wheels for easy rolling
  • locking handle with easy release button
  • oval pattern resists dust and allows easy cleaning
  • strong plastic handles molded for comfortable and easy carrying
  • stack economically and easily


PRICE
$2,699.50  Sold in packages of 10 / $269.95 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-6/7 in
Width18-1/7 in
Height18 in
Weight Capacity60 lbs
Weight5 lbs
Wheel Size2

Product Details

Assembly RequiredNo
ColorBlack
Capacity40 Liter
MaterialPolypropylene
Package Quantity10
Manufacturers Part Number206-40L BLK 10
Stack and/or NestNest
BrandVersaCart

Warranty

Warranty1 year