Add-On Basket for VersaCart® EZtote®9600 HD
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 20-1/3 in |
| Width | 6 in |
| Height | 6 in |
| Weight | 8 lbs |
Product Details
| Assembly Required | Assembled |
| Type | Add-On Basket |
| Material | 14-Gauge Steel |
| Color | Dark Gray |
| Manufacturers Part Number | 900-204 DGY |
| Brand | VersaCart |
Related Products
Versatile plastic grocery baskets feature an extendable handle and wheels for tilt and roll mobility. These rolling shopping baskets are great for any retail, stock and storage application. Folding handle allows easy lifting while the telescoping handle and two 2" wheels allow easy rolling mobility. Each rolling shopping basket offers a 43 liter and 55 lb. capacity. Made of 100% polypropylene that is fade, dirt and impact resistant. Baskets are nestable when not in use for compact storage. Extra large label and logo panels for clear identification. Measures 21"L x 15"W x 16-3/4"H. Overall ...
Hand baskets are great for customers who only want a few items. Our 22l hand baskets offer our trademark durability and comfort, and are available in black, red, blue, dark green and gray. Logo printing to promote your brand is available. Features: vibrant, fade resistant colors strong, plastic handle designed for comfortable and easy carrying dense plastic construction resists dirt so baskets look newer for longer large capacity allows customers to carry more and helps to increase sales extra large logo panels prominently feature company logo
Stylish recycled plastic hand basket with ergonomic design for easy carrying made from 100% recycled plastic. Strong and durable, these hand baskets are great for 'quick shop' customers who want to get what they need fast, easily and comfortably and they're great for the environment too. Features: fade resistant colors strong, ergonomically shaped handle for easy & comfortable carrying dense plastic construction resists dirt keeping baskets looking newer for longer large 26L capacity allows customers to carry more and helps to increase sales made from 100% recycled plastic recyclable
Plastic hand shopping baskets allow flush nesting for compact storage. Grocery Baskets are great for retail and shopping environments, as well as, stock and storage applications. Made of impact resistant polypropylene. Baskets include folding wire handles with comfort grip and hand holds in 2 ends for easy lifting. Built-in label areas for identification. Baskets can be easily nested on Hand Shopping Basket Stands (sold separately) for easy storage that creates a convenient pick-up and drop-off station in stores. Custom logos available. Call for details.
This 2-in-1 basket is the next level in basket shopping convenience. The GenDouble, rolling basket, offers high capacity and versatility, allowing customers to easily separate purchases while they shop. Features: 4 swivel wheels ergonomic basket for better shopping experience convenient 2-in-1 basket storage large 50 liter main basket + additional 5 liter front basket for small or fragile items easy to maneuver - superior stability and smoothness in use high visibility advertising/branding area convenient purse or bag hook stacks economically and easily when not in use 100% recyclable