Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




VersaCart

Model # :WBB3778354

MPN #: 103-072 DBL

VersaCart V Plastic Shopping Cart, 4.97 Cu. Ft. Capacity, Dark Blue

Product Description
The V Series 90 Liter Plastic Shopping Cart combines a compact footprint with durable, modern construction for quick trips and smaller basket shops. This configuration features a metallic grey frame with a dark blue basket, paired with a dark blue handle for a clean, streamlined look. Its lightweight plastic basket reduces fixture damage while improving maneuverability, and the open oval design provides excellent visibility for both shoppers and cashiers. Built to coordinate with other V Series models, it helps create a cohesive in-store equipment family. We offer a variety of different styles and sizes of traditional shopping carts in both wire and plastic. Our commitment to quality, design and innovation ensures that you get the very best for your store. Our traditional carts are built into families, designed to match other categories of shopping cart, so you can have a seamless look throughout your store equipment, matching and reinforcing the power of your brand.

Features:
  • Nests in 8.3" for space-saving storage
  • Customer preferred - lighter, easier to push and un-nest
  • Cart width fits most aisles while maintaining maximum shopping capacity
  • Easy branding on up to 4 areas
  • Chassis is powder coated finis
  • 5" non-marking wheels ensure that your store's floors stay clean
  • Optional ergonomic, ABS handle allows for a full color graphic logo while looking and feeling good to the customer


PRICE
$219.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35-5/8 in
Width21-1/8 in
Height38-5/16 in
Weight Capacity325 lbs
Weight51.6 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeShopping cart
ColorDark Blue
Wheel TypePolyurethane
StylePlastic Shopping Cart
Capacity4.97 ft³
MaterialPlastic/Steel
Package Quantity1
Manufacturers Part Number103-072 DBL
Stack and/or NestNest
BrandVersaCart