Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mastercool

Model # :WBB3144644

MPN #: 90066-2V-110-BL

Mastercool Inc.® Black Series Vacuum Pump, Two Stage, 15 oz. Oil Capacity, 110V, 6 CFM

Product Description
Product Description:
  • Stands up to the most Gruelling Conditions-Mastercool®'s "Black Series" vacuum pumps are durable and time tested to stand up to the most gruelling conditions and will provide years of reliable service. This vacuum pump provides the power and mobility necessary for a wide variety of applications.
Features:
  • Refined cartridge machining process creates an improved surface finish extending the longevity of the pump life
  • Expanded internal oil path creates less friction and ultimately less heat
  • Upgraded seals insure maximum vacuum
  • U.S. designed and tested
  • Easy grip handle
  • Gas ballast valve helps prevent oil contamination caused by high moisture
  • Easily removable vapor discharge/oil fill port
  • Large oil level sight glass with max/min level indicator
  • Easily accessible oil drain valve
  • Thermally protected motor with on/off rocker switch
  • Electrical specs: 110/220 V, 50/60 Hz
  • Manifold valve isolates pump from the system when testing for leaks. Includes 3 inlet ports, 1/4", 3/8" SAE and 1/2" ACME
  • High volume fan provides cool air to motor and pump
  • Check valve prevents oil back-flow
  • Cooling fins keep temperature cooler during extended operation
  • Large, light weight reinforced base for stable positioning


PRICE
$375.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-15/16 in
Width6-9/16 in
Height10-13/16 in
Weight25 lbs
Connection Size1/4" MFL x 3/8 MFL

Product Details

Assembly RequiredNo
RPM1720 rpm
Stages2
Horsepower1/2 HP
Microns15 mic
ColorBlack
SeriesBlack Series
Hertz50/60 Hz
Voltage110/220 V
Oil Capacity15
CFM Capacity6
DescriptionTwo Stage Vacuum Pump
Package Quantity1
Manufacturers Part Number90066-2V-110-BL
BrandMastercool

Warranty

Warranty1 yr