- Powder coated cylinder for high gloss, durable finish
- Pre-charged cylinder provides a clean, dry interior
- 3/4" NPT opening accepts 80% fill float switch shut-off device
- Collar design for ease of handling
- Reusable and conforms to DOT-4BA400 specs and ARI guidelines
- Storage and transport of recovered refrigerant gases
- Y-valve for liquid/vapor
- AUS Approved and TC Canadian Approved
- 1/4" opening for air purge valve
- Valve UL Listed
Mastercool® 63010 50 lb D.O.T. Refrigerant Recovery Tank Without Float Switch 1/4" FL-M
|
Questions & Answers (0)
Product Description
Features:
CLEARANCE PRICE
$105.95was $239.95
Save $134.00 (56%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/4 in |
| Height | 18-3/4 in |
| Weight Capacity | 50 lbs |
| Weight | 28 lbs |
| Connection Size | 1/4" MFL |
Product Details
| Body Material | HP325 or HP345 |
| Color | Gray |
| Nominal Water Capacity | >47.7 LB / 21.6L |
| Float Switch | No |
| Service Pressure | 400 PSI / 2.7 MPa |
| Description | Refrigerant Recovery Tank Without Float Switch |
| Package Quantity | 1 |
| Manufacturers Part Number | 63010 |
| Brand | Mastercool |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | DOT - 4BA400 |