Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EDIC

Model # :WBB3159386

MPN #: 7000AC

EDIC PTAC Cleaning Cradle™ with Vacuum Hose Clamp

Product Description
The patented PTAC Cleaning Cradle™ is a self-contained, in-room PTAC cleaning solution. A single operator can effectively and efficiently deep clean PTAC units right in the room. No heavy lifting is required. Suppose PTAC units go without regular cleaning maintenance. In that case, they can have a severe negative impact on indoor air quality, increased energy consumption, and even a decrease in the life span of the PTAC unit.

The patented PTAC Cleaning Cradle™ simplifies the PTAC cleaning process. One operator can quickly clean the PTAC unit in the room with no heavy lifting necessary. The PTAC Cleaning Cradle™ delivers a cost-saving solution that reduces the onsite workforce and increases efficiency. This system provides a quick return on investment for property owners and cleaning contractors.

Features:
  • Built-In Jacks: Dual, for adjusting up and down and left and right. From 2.5" up to 16" vertical adjustment
  • Tilt: Quick pin release for tilting the cradle forward or backward
  • Casters: On both jacks for easy transport
  • Vacuum Connect: Clamp accessory for vacuum hose
  • Warranty: 5 year parts & labor
  • Clean any PTAC found in hotels, motels, condominiums, nursing homes, apartments, hospitals, etc. regardless of the age of PTAC, or its placement in the room
  • Durable Stainless Steel construction, minimum wear on parts, made in the USA
  • Works with any portable extractor machine that pumps water and has a wet and dry vacuum system
  • A "Green product" helps reduce electricity consumption, reduces the opportunity mold spores and fungus, and allows PTAC to be more efficient
  • This cleaning process helps extend the life of the PTAC unit and increases customer satisfaction


See price in cart

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length56 in
Width24-1/2 in
Height29 in
Weight105 lbs

Product Details

MaterialStainless Steel
ColorSilver
Manufacturers Part Number7000AC
BrandEDIC

Warranty

Warranty5 Year Parts & Labor yr