Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KwikBoost

Model # :WBB2370591

MPN #: KBEP-BAT

KwikBoost EdgePower™ Rechargeable Battery

Product Description
Enjoy convenient cordless charging of mobile devices. The KwikBoost EdgePower™ desktop charging station system is a total solution for laptops and mobile devices in workspace and classroom environments. EdgePower® eliminates extension cords by putting power right where you need it.

Featuring enough power to fully charge a typical laptop up to 2 times, a standard Chromebook or tablet up to 4 times, and an average smartphone up to 14 times, the EdgePower's Rechargeable Battery provides hours of uninterrupted productivity. When it's time for a recharge, simply swap it out with another Rechargeable Battery and keep working.

To create a complete system, the Rechargeable Battery requires a KwikBoost EdgePower® Clamp-On Desktop Charging Unit. You also need your choice of a Single Battery Charger, 3-Bay Base Charging Station, or 9-Bay Base Charging Station (sold separately or in bundles).

Features:
  • This rechargeable power bank works with an EdgePower® portable charging station system
  • EdgePower® eliminates the need for extension cords and power strips, which are inconvenient, unsightly, and a potential trip hazard
  • A single EdgePower® Rechargeable Battery can charge a typical laptop up to 2 times, an average smartphone up to 14 times, and a standard tablet up to 4 times
  • The Rechargeable Battery is easily interchangeable, allowing for uninterrupted use
  • Indicator lights keep you informed of charge level
  • On/Off switch activates the indicator lights
  • One-year limited warranty
Specifications:
  • Overall Dimensions: 9.1" D x 3.0" W x 2.1" H
  • Capacity: 146.52Wh (18 cells)
  • Cell Type: 18650 Li-ion battery (2200mAh at 3.7V)
  • Life Cycles: 500 times (at higher than 80% of the initial capacity)
  • Shelf Life: 1 year after first charge
  • Battery Shipping Classifications: UN 3480
  • Battery Cell Recharge Time: 2 hours
  • Input Protection: Charging overflow protection, charging circuit protection


PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimensions9-1/8D x 3W x 2-1/8H in

Product Details

Battery Type18650 Lithium-Ion (2200 mAh at 3.7 V)
TypeBattery
IncludesRechargeable Battery
Package Quantity1
DescriptionRechargeable Battery
Manufacturers Part NumberKBEP-BAT
Battery Recharge Time2 Hours
Operating Temperature32° to 113°F (0° to 45°C)
BrandKwikBoost

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFCC, ETL