Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3059861

MPN #: JT9-5784641

JET® Blade 3/8 X .025 X 104-1/2 14Tpi, JT9-5784641

Product Description

This is a genuine part that is supplied by the original manufacturer for use with Jet and Wilton vertical band saws. The blade allows you to cut with precision and is made of metal. Though the blade is sold individually, it is a common wear item so we recommend ordering a spare. Start by removing the blade guard, then press the blade locking pin and turn the blade until it can no longer move. Use an Allen wrench to remove the blade bolt and then the flange. Place the new blade in, replace the flange and bolt. Lower the guard mounting hardware and tighten the screw back into place.

For Use With:
  • Jet 8203 (9078171) 14-Inch Vertical Bandsaw
  • 8203 (9078171) 14-Inch Vertical Bandsaw
  • 8201VS (9078171) 14-Inch Vertical Bandsaw
  • 8201VS (9078171) 14-Inch Vertical Bandsaw
  • J-8201K (414500K) 14 Inch Vertical Band Saw
  • J-8201K (414500K) 14 Inch Vertical Band Saw
  • J-8203 (414504) 14 Inch Vertical Band Saw
  • J-8203 (414504) 14 Inch Vertical Band Saw
  • J-8201VS (414502) 14 Inch Vertical Band Saw
  • J-8201VS (414502) 14 Inch Vertical Band Saw
  • J-8203VS 14 Inch Vertical Band Saw
  • J-8203VS 14 Inch Vertical Band Saw



PRICE
$78.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-5784641
TypeBlade
For Use WithBand Saws, Saws
BrandJET