Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB3137012

MPN #: RK-30H-WN-750H

Sealer Sales® Replacement Kit For WN-750H

Product Description
    Replacement Kit Includes:

  • (2) 2. 7mm or 10mm wide heating element
  • (2) 1ft. long roll of PTFE cover
  • (2) 1/2" PTFE adhesive
  • (1) blade
  • This replacement kit is compatible with the following models: WN-750H

  • We recommend replacing the bottom PTFE adhesive strip (1/2" wide sticky backed-remove the liner) every time the element is replaced. Place the PTFE adhesive strip under the element on the base of sealer.

PRICE
$57.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Seal Length30
Seal Width2.7mm

Product Details

TypeHeating Element Kit
Package Quantity1
ImpulseYes
SeriesSealer Sales
Manufacturers Part NumberRK-30H-WN-750H
For Use WithWN-750H
BrandSealer Sales