Global Industrial
Model # :WBB529941
Global Industrial™ Mayo Stand, Stainless Steel, Foot Operated, 20" x 25" Tray
Write a Review
|
Questions & Answers (0)
Product Description
✓ 39-1/2" to 62" height-adjustable stand
✓ Foot-operated control button allows simple and quick adjustment
✓ Two-pronged base with two 2" roller blade back casters
The Global Industrial Foot-Operated Mayo Stand is an ideal choice for simple and convenient storage of small tools and items. Simply lift the tray frame - and it automatically locks. Designed to easily slide over medical beds and surgery tables. To lower, hold the tray frame and press the foot operated control button. Release to lock in place. A guard over the foot button prevents accidental release. Our quality-made double-post design helps minimize lateral movement while increasing overall unit stability. Two-pronged base with two 2" roller blade back casters. Convenient and removable stainless steel tray measures 20" x 25" allowing ample space for surgical instruments. The instrument tray is chrome-plated and features a sturdy aluminum-alloy base for lasting durability.
✓ Foot-operated control button allows simple and quick adjustment
✓ Two-pronged base with two 2" roller blade back casters
The Global Industrial Foot-Operated Mayo Stand is an ideal choice for simple and convenient storage of small tools and items. Simply lift the tray frame - and it automatically locks. Designed to easily slide over medical beds and surgery tables. To lower, hold the tray frame and press the foot operated control button. Release to lock in place. A guard over the foot button prevents accidental release. Our quality-made double-post design helps minimize lateral movement while increasing overall unit stability. Two-pronged base with two 2" roller blade back casters. Convenient and removable stainless steel tray measures 20" x 25" allowing ample space for surgical instruments. The instrument tray is chrome-plated and features a sturdy aluminum-alloy base for lasting durability.
PRICE
$1,109.00
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 25 in |
| Height | 39-1/2 - 62 in |
| Wheel Diameter | 2 in |
| Tray Dimensions | 25 x 20 in |
Product Details
| Assembly Required | No |
| Type | Mayo Instrument Stands |
| Color | Silver |
| Style | Foot Operated Stand |
| Material | Stainless Steel |
| Manufacturers Part Number | B529941 |
| Brand | Global Industrial |
Warranty
| Warranty | Lifetime Limited |