Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB529887

MPN #: 7792SS

Blickman 7792SS Stainless Steel IV Stand with 5-Leg Base, 2-Hook, 74"-110" Height

Product Description
The Blickman 7792SS 5-Leg IV Stands sit on a 24" diameter, polished die cast aluminum base with Wall Saver™ end caps to protect against scuff marks. The 7792SS features a stainless steel post, a height adjustment of 74" to 110" and a Twist lock height adjustment mechanism. The 7792SS 5-leg IV poles offer a two-hook interchangeable ram's horn and poly-coated, secure grip hooks for protection. The 7792SS IV stand travels on 3" hard rubber swivel casters. All stands feature poly-coated, secure grip hooks for protection.

PRICE
$429.95

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height74 - 110 in
Wheel Diameter3 in

Product Details

Assembly RequiredYes
StyleTwist Lock
TypeIV Stands
Number of Hooks2
MaterialStainless Steel
ColorSilver
Manufacturers Part Number7792SS
Wheel TypeRubber
BrandBlickman

Warranty

WarrantyLifetime Limited