Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB529892

MPN #: 7795SS-4

Blickman 7795SS-4 Hackensack Stainless Steel IV Stand with 5-Leg Base, 4-Hook, 74"-110" Height

Product Description
The Blickman 7795SS-4 Hackensack Cart-Washable IV Stand is designed for processing through today's cart washers. Built specifically to withstand high temperatures and cleaning fluids, with weep holes in the pole and base for fluid drainage. Field-tested for durability. This model comes on a 24" diameter, polished die cast aluminum base with 2-1/2" twin-wheel hooded casters. It features a 1" outside diameter base pole and 3/4" outside diameter extension pole with Twist-lock height adjustment and a four-hook ram's horn. 74" to 110" height adjustment. All stands feature poly-coated, secure grip hooks for protection.

PRICE
$339.95

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height74 - 110 in
Wheel Diameter2-1/2 in
Base Diameter24 in

Product Details

Assembly RequiredYes
TypeIV Stands
ColorSilver
Wheel TypeTwin Wheel Hooded Casters
StyleTwist Lock
Number of Hooks4
MaterialStainless Steel
Manufacturers Part Number7795SS-4
BrandBlickman

Warranty

WarrantyLifetime Limited