Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB529942

MPN #: 1305

Blickman 1305 Chrome IV Stand with 4-Leg Base, 2-Hook, 47-1/2" - 85-1/2" Height

Product Description
The Blickman 1305 Chrome (4-leg, 2-hook) IV Stand is for value-conscious customers who will still demand quality construction. The stand is offered with two hooks welded to the pole with colored secure-grip tips. The 1305 sits on a four-leg epoxy-coated base with Wall Saver™ tips to protect walls. The 1305 offers a Twist-lock height adjustment mechanism. The 1305 IV Stand travels on four, 2" twin-wheel hooded casters. Features 2-hook ram's horn hooks. Height adjustment from 47-1/2" to 85-1/2". Minimal assembly required.

PRICE
$64.95

1
1
Ships in 100 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height47-1/2 - 85-1/2 in
Wheel Diameter2 in
Base Diameter22 in

Product Details

Assembly RequiredYes
TypeIV Stands
ColorSilver
Wheel TypeTwin Wheel Hooded
StyleTwist Lock
Number of Hooks2
MaterialChrome
Manufacturers Part Number1305
BrandBlickman

Warranty

WarrantyLifetime Limited