Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Chicago Pneumatic

Model # :WBB3227735

MPN #: 8941098820

Chicago Pneumatic Blind Air Riveter, 4 CFM, 1/4" Air Inlet

Product Description
Designed for body shops or general maintenance applications such as trailer panels, number plates, and any type of panels maintenance, the CP9882 series offers ease of use and reliability. This pneumatic riveter can be used with aluminum, copper and softer materials rivets with a maximum capacity of 3/16" (4.8 mm).

Benefits:
  • Heavy pulling: up to 2,200 lbs (1,000 kg)
  • Transparent container with holes for quick release of rivet ends
  • Includes: nose pieces for rivets 3/32", 1/8", 5/32" and 3/16" (2.4, 3.2, 4 and 4.8 mm)


PRICE
$198.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-7/8 in
Weight3 lbs
Air Connections NPT1/4 in

Product Details

CFM4 CFM
ColorRed
Manufacturers Part Number8941098820
Max PSI90 psi
Average CFM4 CFM
BrandChicago Pneumatic

Warranty

Warranty1 yr