Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136142

MPN #: AVC26A1

Ingersoll Rand® Industrial Aerospace Riveters, 14 CFM, 1/4" Air Inlet

Product Description
The Industrial Aerospace Riveter boasts flexible configurations to suit your needs. It's easily controlled and has a built-in power regulator in the A1 models that allow you to change power on the job with no downtime. It also includes a standard beehive retainer that allows use of a wide variety of accessories.

Features:
  • Durable: The Industrial Aerospace Riveter is sturdy enough to withstand harsh worksites
  • Reliable: You can count on this riveter to be one of the most trusted tools in your arsenal
  • Accurate: The Industrial Aerospace Riveter will help you get the job done right


PRICE
$1,535.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-3/8 in
Width1/2 in
Height11 in
Weight5 lbs
Air Connections NPT1/4 in

Product Details

CFM14 CFM
ColorBlack
Air Inlet Thread Size (NPT)1/4 in
Max PSI90 psi
MaterialAluminum
DescriptionIndustrial Aerospace Riveters
Manufacturers Part NumberAVC26A1
BrandIngersoll Rand

Warranty

Warranty1 yr