- Temperature control from 0 to 100°C
- Exchangeable blocks, for tube sizes 0.2 to 50 ml
- Precision contoured wells for uniform thermal transfer
- Material : Various
Benchmark Scientific Block For 35 x 1.5mL Tubes
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$325.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-5/8 in |
| Depth | 5-3/8 in |
| Height | 1-11/16 in |
| Weight | 1 lbs |
Product Details
| Type | Rotator/Rocker Accessories |
| For Use With | H5000-H, H5000-HC |
| Temperature Control | 0 - 100°C |
| Capacity | 35 X 1.5 Ml Tubes |
| Package Quantity | 1 |
| Features | Exchangeable Blocks, For Tube Sizes 0.2 To 50Ml |
| Manufacturers Part Number | H5000-15 |
| Brand | Benchmark Scientific |
Warranty
| Warranty | 2 yr |