Benchmark Scientific Tube holder For 96 x 0.2mL & 12 x PCR Strips or 1 PCR Plate
Write a Review
|
Questions & Answers (0)
Product Description
Tube holder, 96 x 0.2ml, 12 x PCR strips or one PCR plate (R2024 and H2024 Only)
PRICE
$77.85
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 7 in |
| Height | 1/2 in |
| Weight | 1 lbs |
Product Details
| Type | Rotator/Rocker Accessories |
| Capacity | 96 X 0.2Ml Tubes & 12 X Pcr Strips Or 1 Pcr Plate |
| Package Quantity | 1 |
| Manufacturers Part Number | R2020-PCR |
| For Use With | R2024, H2024 |
| Brand | Benchmark Scientific |
Warranty
| Warranty | 2 yr |