This block heater is designed to use with Thermo Scientific Digital and Touch Screen Dry Baths/Block Heaters (No compact models). It holds 18 x 1.5 mL and 10 x 2.0 mL Tubes.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Thermo Scientific Block Heater, 18 x 1.5 mL + 10 x 2.0 mL Tubes
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$319.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-7/8 in |
| Width | 3 in |
| Height | 1-1/2 in |
Product Details
| Type | Dry Bath Blocks |
| Capacity | 1.5mL and 2.0mL Tubes L |
| Package Quantity | 1 |
| Description | Block Heater |
| Manufacturers Part Number | 88870113 |
| For Use With | Digital and Touch Screen Dry Baths/Block Heaters |
| Places | 18 + 10 |
| Brand | Thermo Scientific |