Globe Scientific Mini Cryogenic Cooler For 1 ml & 2 ml Cryo Tubes, 18 Place
Write a Review
|
Questions & Answers (0)
Product Description
The new Globe Scientific Cryogenic Cooler provides controlled cooling for cryogenic preservation and recovery of cells. When filled with 100% isopropyl alcohol and placed in a mechanical freezer, the cooler maintains the 1°C per minute cooling rate necessary for proper cell preservation. This controlled cooling improves cell recovery and viability versus snap freezing in liquid nitrogen. The cooler holds up to eighteen (18) 1mL or 2mL cryogenic vials.
PRICE
$109.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 454000 |
| Sterile | Non-Sterile |
| Package Quantity | 1 |
| Brand | Globe Scientific |