Thermo Scientific Microcentrifuge Test Tube Rack For 0.5 mL Tubes (Requires Clip Fastener)
Write a Review
|
Questions & Answers (0)
Product Description
This microfuge test tube rack holds (63) 0.5 mL tubes. It measures 127 x 101 x 39mm (5" x 4" x 1.5"). Clip Fasteners are required (Part Number 3166189). For Use with Precision Shaking Water Baths.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$439.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Exterior Dimensions | 5"L x 4"W x 1-1/2"H |
Product Details
| Type | Water Bath Accessories |
| Capacity | (63) 0.5 mL Tubes L |
| Material | Stainless Steel |
| Description | Microfuge Tube Rack |
| Manufacturers Part Number | 3166184 |
| For Use With | Thermo Scientific TSSWB15, TSSWB27, TSSWB15S, TSDUB15 |
| Brand | Thermo Scientific |