H-B DURAC Blood Bank Liquid-In-Glass Refrigerator Thermometer, -5 to 20C, PFA Safety Coated
Write a Review
|
Questions & Answers (0)
Product Description
These total immersion thermometers are 152mm (6") long and indicate critical temperature ranges for blood bank refrigerators and vaccine storage. Critical temperatures (4°C and 6°C) are marked with arrows. They contain red organic liquid against white back glass. Item B60805-0100 features PFA flouropolymer safety coating to keep liquid and glass encapsulated in the event of breakage.
PRICE
$85.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | -5/20°C |
Product Details
| Type | Pfa Safety Coated |
| Immersion | Total |
| Manufacturers Part Number | B60805-0100 |
| Accuracy | ± 1C °F |
| Divisions | 1°C |
| Brand | Bel-Art |