- Non-toxic, biodegradable, Enviro-Safe®liquid, against lead-free, yellow back glass provides easy readability and fewer reading errors
- Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries
- Manufactured and tested by our USA quality team
- Traceable to NIST
- Include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and TraceabilityShould you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
H-B Double-Safe PFA Coated, Liquid-In-Glass Thermometer, -10/150C, 50mm Immersion
Write a Review
|
Questions & Answers (0)
Product Description
These environmentally safe thermometers are PFA safety coated to keep liquid and glass contained in the event of breakage.
PRICE
$34.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | -10/150°C |
Product Details
| Manufacturers Part Number | B60400-0100 |
| Immersion | Partial Immersion: 50Mm (2”) |
| Accuracy | ± 1C, ± 1.5C Above 100C °F |
| Divisions | 1°C |
| Brand | Bel-Art |