- Applications: ELISA Assays, PCR Preparations, Digestions, Cell Disruptions
- Display: Independent LED displays for speed/time allow the operator to view both settings simultaneously (digital models) and adjustment knob with dial markings for variable speed control (analog models)
- Operation: Detachable 3-wire cord and plug (included)
- Construction: Cycoloy
- Design Features: Microplate adapter and cup head (included)
Ohaus® VXMPDG Microplate Vortex Mixer, Digital, 120V
Write a Review
|
Questions & Answers (0)
Product Description
Ohaus® Microplate Vortex Mixers are perfect for mixing microplates throughout the speed range. All models are designed for continuous-duty use in the lab. Digital models offer a timer and exact speed control for applications that demand repeatable results and non-digital variable speed models are an economical alternative. The high-speed and small orbit of these mixers make them optimal for effectively mixing microplates.
PRICE
$689.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 in |
| Width | 5-3/8 in |
| Height | 4-1/2 in |
| Weight | 11.7 lbs |
| Orbit Diameter | 0.1 (3.5 mm) in |
Product Details
| Type | Vortex Mixer |
| Temperature Range | 39 - 104 °F |
| Capacity | 2 Microplates |
| Voltage | 120 V |
| Control | Digital |
| Material | Cycoloy |
| Description | Microplate Vortex Mixer |
| Package Quantity | 1 |
| Manufacturers Part Number | 30392160 |
| Brand | Ohaus |
| Speed | On Mode: 300-2500 rpm |
| Frequency | 50/60 Hz |
Compliance & Certifications
| Certifications | CAN/CSA C22.2 61010-1, UL 61010-1, TUV SUD |