Benchmark Scientific BenchMixer Vortex Mixer
Write a Review
|
Questions & Answers (0)
Product Description
The BenchMixer™ sets the new standard in vortex mixing. With advanced Q-Drive™ technology, the BenchMixer provides smooth instant vortexing of even the largest sample sizes, including full 50ml tubes. The unique counter-balance system creates maximum vortexing action, while minimizing noise and excessive vibration. This results in quieter, more efficient and longer lasting operation. Other features include: "no-walk" suction feet, cold room/incubator compatibility and spill-proof electronic controls.
PRICE
$279.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 6-5/8 in |
| Height | 6-11/16 in |
| Weight | 8 lbs |
| Orbit | 1/8 in |
Product Details
| Operating Temperature Range | +4 to 45°C |
| Hertz | 60 Hz |
| Speed Range | 200-3200rpm |
| Voltage | 115 V |
| Description | BenchMixer Vortex Mixer |
| Package Quantity | 1 |
| Manufacturers Part Number | BV1000 |
| Brand | Benchmark Scientific |
Warranty
| Warranty | 2 yr |