Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Genesis BPS

Model # :WBB3778492

MPN #: BPS-425-CM760S

Genesis BPS™ DCM3000 Extended Collection Mixer, Auto w/Data Collection, Sealer,100-240V,50/60Hz

Product Description
The Genesis™ DCM3000 Data Collection Mixer is an advanced blood collection device designed to combine precise mixing with integrated data collection for enhanced process control and traceability. The system provides continuous, uniform agitation of blood and anticoagulant during collection while capturing critical collection data to support accuracy and consistency. Its intuitive interface and reliable performance help reduce operator variability and improve workflow efficiency. Ideal for regulated blood collection environments, the Genesis™ DCM3000 Data Collection Mixer supports quality assurance, compliance, and dependable collection outcomes.

The DCM3000 is an accurate and reliable automated mixer designed for both fixed site and mobile collections.

Product Overview:
  • The most accurate digital scale available with data collection
  • Reduces over and under bleeds (QNS units)
  • Automatically clamps tubing when target volume is achieved
  • Provides constant mixing of anticoagulant and blood
Special Features:
  • Clear backlighted 5-inch LCD screen display
  • Visible and audible alarms with voice guide
  • Multi-functional remote control unit
  • Dual barcode scanner system
  • Wireless data transfer (CDM software)
  • Large capacity battery pack for portable use
  • Genesis BPS™ Tube Sealer integration
Portable Carrying Case:
  • Robust stackable case
  • Batteries can be recharged with the case enclosed
  • "Carry & Set up" as collection stand
Optional Accessories:
  • Extended Service Agreement


PRICE
$6,645.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-3/4 in
Width7-7/8 in
Height6-15/16 in

Product Details

TypeBlood Collection Mixer
Voltage100 - 240 V
Package Quantity1
DescriptionExtended Collection Mixer, Auto with Data Collection
Manufacturers Part NumberBPS-425-CM760S
BrandGenesis BPS

Warranty

Warranty1 yr