Features:
- NPT female thread: 1/4" FNPT
- Max operating pressure: 10 bar
- Construction: Polyamide composite body
- Highlight: Adjust gradually blowing
Product Details
| Material | Polyamide Composite |
| Package Quantity | 1 |
| Description | Metal Nozzle Blow Gun |
| Color | Blue |
| Manufacturers Part Number | 27202 MTL |
| PSI | 22 psi |
| Max PSI | 145 psi |
| Noise Output | 83 dBA |
| Brand | Prevost |