Plugs directly into prevos1 coupler. OSHA compliant.Compact design with nitrile seals. Composite grip. Built in plug is nitrided steel, scratch and corrosion resistant. Color coded trigger matches the appropriate PrevostS1 coupler. Blue = industrial.
Prevosts1 Composite Blow Gun with Metal Nozzle and with Integrated 1/4" Plug, Industrial Profile
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$34.95
7
7
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/16IN in |
| Width | 3-15/16 in |
| Height | 7/8 in |
| Weight | 0.2 lbs |
Product Details
| CFM | 7.7 CFM |
| Max PSI | 174 psi |
| Side Grip Handle | Composite |
| Made in the USA | No |
| Material | Steel |
| Description | PrevostS1 Composite Blow Gun Equipped With Integrated Plug |
| Package Quantity | 1 |
| Manufacturers Part Number | IBG 06MTLH |
| Housing Material | Composite |
| Coupling Type | Industrial |
| Exhaust | 9 |
| Brand | Prevost |